Shop All Picnic Tables
Ultrasite
Picnic Table, 36" W x36" D, Green
Mfr # 361L-V-Green
Zoro # G3501970
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Shape Square
- Overall Width 36 in
- Overall Depth 36"
- Color Green
- Weight Capacity 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # 361L-V-Green
- Zoro # G3501970
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 36 in |
Overall Depth | 36" |
Height | 30 in |
Depth | 36 in |
Width | 36 in |
Overall Height | 30 1/4 in |
Overall Length | 36 in |
Umbrella Hole Diameter | 1 9/16 in |
Description
Patio Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole Yes, Overall Diameter Not Applicable, Overall Height 30 1/4 in, Overall Length 36 in, Overall Width 36 in, Tabletop Color Green, Tabletop Structural Material Expanded Metal, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Square, Umbrella Hole Diameter 1 9/16 in, Tabletop Construction Expanded, Tabletop Texture Diamond Mesh, Assembly Unassembled, Features Expanded Metal Tabletop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENCARE 24 in Deluxe Spring Action Leaf Rake Head Only 10PK (GA2055512)
- MTD 21 in. Mulching Mower Blade For Walk-Behind Mowers (490-100-M084)
- OREGON Mower Blade (91-557)
- DB ELECTRICAL Carburetor for John Deere 2010, 2020, 2510, 299, 99 10A18173; (1403-0001)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- FROG FURNISHINGS Green 6' ADA HEX Table with Black Frame (PB 6HEXADAGRE)
- Ultrasite Picnic Tables