Shop All Picnic Tables
Ultrasite
Picnic Table, 36" W x36" D, Green
Mfr # 361L-P-Green
Zoro # G3501955
product price: $634.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Shape Square
- Overall Width 36 in
- Overall Depth 36"
- Color Green
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 361L-P-Green
- Zoro # G3501955
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 36 in |
Overall Depth | 36" |
Width | 36 in |
Depth | 36 in |
Height | 30 in |
Overall Height | 30 1/4 in |
Overall Length | 36 in |
Umbrella Hole Diameter | 1 9/16 in |
Description
Patio Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole Yes, Overall Diameter Not Applicable, Overall Height 30 1/4 in, Overall Length 36 in, Overall Width 36 in, Tabletop Color Green, Tabletop Structural Material Steel, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Square, Umbrella Hole Diameter 1 9/16 in, Tabletop Construction Perforated, Tabletop Texture Dot, Assembly Unassembled, Features Perforated Metal Tabletop, Product Type Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227)
- FIMCO 200 gal. Firefighting Skid Sprayer, 300 ft. Hose Length (LSS-280)
- POOL CENTRAL 14 in. Flexible Weighted Vacuum Head with Aluminum Handle (32808342)
- RHINO GPD-40 Fence Pro Gas Powered Post Driver (301001)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- BRIDGEPORT Picnic Table, Folding, 6 Ft., Dark Gray, Resin, 29.4" x 72" x 57" (C902BP87GRY1E)
- Ultrasite Outdoor Tables