Shop All Picnic Tables
Ultrasite
Picnic Table, 36" Dia., Green
Mfr # 361L-RDV-Green
Zoro # G3501961
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 36 in
- Color Green
- Height 30 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # 361L-RDV-Green
- Zoro # G3501961
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 36 in |
Height | 30 in |
Overall Height | 30 1/4 in |
Overall Diameter | 36 in |
Umbrella Hole Diameter | 1 9/16 in |
Details
Item | Patio Table |
Shape | Round |
Color | Green |
Assembly | Unassembled |
Type | Expanded |
Construction | Steel |
Features | Expanded Metal Tabletop |
Weight Capacity | 50 lb |
Frame Finish | Powder Coated |
Frame Color | Black |
Frame Material | Steel |
Tabletop Construction | Expanded |
Includes Umbrella Hole | Yes |
Tabletop Structural Material | Expanded Metal |
Product Type | Patio Table |
Tabletop Texture | Diamond Mesh |
Resistance Properties | UV Resistant |
Tabletop Color | Green |
Description
Patio Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole Yes, Overall Diameter 36 in, Overall Height 30 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Green, Tabletop Structural Material Expanded Metal, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Round, Umbrella Hole Diameter 1 9/16 in, Tabletop Construction Expanded, Tabletop Texture Diamond Mesh, Assembly Unassembled, Features Expanded Metal Tabletop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Hose Washer (5016066)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- ONEGUARD OneGuard Multi MoA Concentrate (32oz) MCP (3126-D30)
- AMES 26 Poly Leaf Rake (2919200)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Picnic Table, 72" W x30" D, Green (238U-V6-Green)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- FLASH FURNITURE Mantilla 6' Rect Picnic Tbl w/Grn Expanded Metal Msh Top and Seats and Black Steel Frame w/Anchors (SLF-EML72-H48L-GN-GG)
- Ultrasite Outdoor Tables