Shop All Picnic Tables
Ultrasite
Park Rectangular Table, Portable, 8ft, Red
Mfr # 238-V8-RED
Zoro # G0050473
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,235.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # 238-V8-RED
- Zoro # G0050473
- Country of Origin United States
- Category Picnic Tables
Details
Shape | Rectangle |
Color | Red |
Description
Park Rectangular Table,Portable,8ft,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX Gas Backpack Blower, 600 CFM, 200 MPH (BLB4QL-M)
- ILC Replacement For Fulham Npy-120-240-Cr (NPY-120-240-CR)
- LIFETIME PRODUCTS Lifetime® Geo Dome Climber, Earthtone (90136)
- ZORO SELECT 11 ft 8 in x 19 ft 6 in Standard Duty 0.1875 in Tarp, Orange, Polyethylene (5WUE7)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ZORO SELECT Picnic Table, 72" W x30" D, Brown (4HUX1)
- Ultrasite Outdoor Tables