Shop All Outdoor Benches
This Product is Discontinued
Ultrasite
Outdoor Bench, 96 in. L, Woodtone (Discontinued)
Mfr # PB 8CEDBFCON
Zoro # G3502409
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Surface Material Wood
- Overall Height 35 in
- Color Woodtone
- Frame Material Steel
- Overall Depth 23 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8CEDBFCON
- Zoro # G3502409
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 35 in |
Overall Depth | 23 3/8 in |
Back Height | 35 in |
Overall Length | 72 in |
Seat Height | 17 1/8 in |
Board Width | 4 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 23 3/8 in, Overall Height 35 in, Overall Length 72 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 1,200 lb, Frame Color Black, Surface Texture Plank, Assembly Unassembled, Back Height 35 in, Board Width 4 in, Edge Style Square, Frame Finish Powder Coated, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.