Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 96 in. L, Woodtone
Mfr # g940P-CDR8
Zoro # G3502506
original price:
$982.37
7% off
new price: $912.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$912.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Overall Height 35 in
- Color Woodtone
- Frame Material Steel
- Overall Depth 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # g940P-CDR8
- Zoro # G3502506
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 35 in |
Overall Depth | 22 1/2 in |
Seat Depth | 11 1/2 in |
Back Height | 35 in |
Frame Diameter | 2 3/8 in |
Back Depth | 95 in |
Seat Height | 17 3/4 in |
Overall Length | 96 in |
Board Width | 4 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 22 1/2 in, Overall Height 35 in, Overall Length 96 in, Seat Color Cedar, Seat Structural Material Recycled Plastic, Weight Capacity 1,200 lb, Frame Color Silver, Surface Texture Plank, Assembly Unassembled, Back Height 35 in, Board Width 4 in, Frame Finish Powder Coated, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Gmf65 Barbie Dream Camper RIM Rear FOR Barbie Camper (GMF65 BARBIE DREAM CAMPER RIM REAR FOR BARBIE CAM)
- PIRIT HEATED PRODUCTS 25' Pirit Heated Hose (PWL-04-25)
- WAKEMAN OUTDOORS Sleep Pad with Foot Pump, Blue (75-CMP1116)
- STENS Honda 72511-Va2-690 Hi-Lift Blade 325-005 (325-005)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- Ultrasite Patio Furniture