Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 96 in. L, Silver
Mfr # 940P-A8
Zoro # G3502549
original price:
$709.84
7% off
new price: $659.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Surface Material Aluminum
- Overall Height 34 1/4 in
- Color Silver
- Frame Material Steel
- Overall Depth 21 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 940P-A8
- Zoro # G3502549
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 34 1/4 in |
Overall Depth | 21 5/8 in |
Length | 96 in |
Overall Length | 96 in |
Board Width | 10 in |
Details
Item | Outdoor Bench |
Surface Material | Aluminum |
Color | Silver |
Frame Material | Steel |
Mounting | In-Ground, Portable, Surface |
Includes | Back |
Frame Finish | Powder Coated |
Frame Color | Silver |
Product Type | Outdoor Bench |
Shape | Straight |
Back Structural Material | Aluminum |
Includes Back | Yes |
Support Style | Leg |
Seat Color | Silver |
Seat Structural Material | Aluminum |
Number of Supports | 2 |
Back Color | Silver |
Includes Mounting Hardware | No |
Surface Texture | Solid |
Description
Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 21 5/8 in, Overall Height 34 1/4 in, Overall Length 96 in, Seat Color Silver, Seat Structural Material Aluminum, Frame Color Silver, Surface Texture Solid, Board Width 10 in, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Arm Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS PET Boss Pet Products Q3540 SPG 99 40 ft. Large Dog Cable Tie Out (8298861)
- LOGO BRANDS Texas Stadium Seat (218-80)
- MTD Swivel (GW-1033)
- PET LODGE Feeder W/Sifter Bottom W/O Lid (AF7S)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- WHITECAP TEAK Rocker Glider Bench (60094)
- ZORO SELECT Bench, Center Folding, Blow Molded, Gray (12F619)
- Ultrasite Outdoor Benches