Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 96 in. L, 48 in. H, Gray
Mfr # PB 8GRASPOE
Zoro # G3365498
product price: $591.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Surface Material Recycled Plastic
- Load Rating (Lb.) 4,000 lb
- Overall Height 18 in
- Color Gray
- Frame Material Recycled Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8GRASPOE
- Zoro # G3365498
- UPC # 845720011925
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 23 in |
Height | 16 in |
Length | 96 in |
Board Dimensions | 2 in x 4 in |
Width | 24 in |
Board Width | 4 in |
Overall Length | 96 in |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back No, Mounting Location Portable, Surface, Overall Depth 23 in, Overall Height 18 in, Overall Length 96 in, Seat Color Gray, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 4,000 lb, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Board Width 4 in, Includes Mounting Hardware No, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Carburetor Kit 615-515 For Zama C1Q-S161, C1Q-S161A Rb-172 (615-515)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, Green/Black, Polyethylene (CT-503-6X8)
- OUTWARD HOUND Fun Feeder Slo-Bowl Flower Large Purple 10.5" x 10.5" x 1.5" (51003)
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 2 Pair (RGWMKR2PK)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in., Grn, Prtbl (4HUU5)
- Ultrasite Patio Furniture