Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 96 in. L, 18 in. H, Woodtone
Mfr # PB 8CEDSPOE
Zoro # G3365507
original price:
$723.00
15% off
new price: $611.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Load Rating (Lb.) 4,000 lb
- Overall Height 18 in
- Color Woodtone
- Frame Material Recycled Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8CEDSPOE
- Zoro # G3365507
- UPC # 845720011918
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 23 in |
Height | 18 in |
Board Dimensions | 2 in x 4 in |
Overall Length | 96 in |
Board Width | 4 in |
Details
Item | Outdoor Bench |
Surface Material | Wood |
Load Rating (Lb.) | 4,000 lb |
Color | Woodtone |
Frame Material | Recycled Plastic |
Mounting | Portable |
Frame Color | Black |
Product Type | Outdoor Bench |
Weight Capacity | 4,000 lb |
Series | Sport |
Shape | Straight |
Seat Structural Material | Vandal Resistant Resinwood |
Number of Supports | 3 |
Seat Color | Cedar |
Includes Mounting Hardware | No |
Support Style | Leg |
Surface Texture | Plank |
Includes Back | No |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back No, Mounting Location Portable, Surface, Overall Depth 23 in, Overall Height 18 in, Overall Length 96 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 4,000 lb, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Board Width 4 in, Includes Mounting Hardware No, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Crankcase Gasket Kit (594195)
- AFTERMARKET PTO Quick Release Pin Assembly (CLO70-0126)
- CUTTER Insect Repellent, Aerosol, 16 oz. (HG-95704)
- MAKITA Round Saw Chain Files, 2/Pk 13/64 (D-75770)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- Ultrasite Patio Furniture