Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 72 in. L, Woodtone
Mfr # g940P-CDR6
Zoro # G3502515
product price: $704.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$704.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Overall Height 35 in
- Color Woodtone
- Frame Material Steel
- Overall Depth 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # g940P-CDR6
- Zoro # G3502515
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 35 in |
Overall Depth | 22 1/2 in |
Overall Length | 72 in |
Seat Depth | 11 1/2 in |
Back Height | 35 in |
Seat Height | 17 3/4 in |
Board Width | 4 in |
Frame Diameter | 2 3/8 in |
Back Depth | 72 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 22 1/2 in, Overall Height 35 in, Overall Length 72 in, Seat Color Cedar, Seat Structural Material Recycled Plastic, Weight Capacity 900 lb, Frame Color Silver, Surface Texture Plank, Assembly Unassembled, Back Height 35 in, Board Width 4 in, Frame Finish Powder Coated, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RYOBI Electric Pressure Washer Hose (308835074)
- AMES 4T Manure Fork (74102)
- MTD Cable-Throttle 59 (946-05133)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (32030)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- Ultrasite Patio Furniture