Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 72 in. L, Gray, Recycled Plastic
Mfr # g940P-GRY6
Zoro # G3502530
product price: $740.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Key Features
- Surface Material Recycled Plastic
- Load Rating (Lb.) 900 lb
- Overall Height 35 in
- Color Gray
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # g940P-GRY6
- Zoro # G3502530
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 35 in |
Overall Depth | 22 1/2 in |
Length | 72 in |
Board Dimensions | 2 in x 4 in |
Seat Depth | 11 1/2 in |
Overall Length | 72 in |
Frame Diameter | 2 3/8 in |
Back Depth | 72 in |
Back Height | 35 in |
Seat Height | 17 3/4 in |
Board Width | 4 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 22 1/2 in, Overall Height 35 in, Overall Length 72 in, Seat Color Gray, Seat Structural Material Recycled Plastic, Weight Capacity 900 lb, Frame Color Silver, Surface Texture Plank, Assembly Unassembled, Back Height 35 in, Board Width 4 in, Frame Finish Powder Coated, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- CAMCO MARINE Camco Heavy Duty 25' Premium RV Drinking Water Hose (22833)
- BLOEM VERANDA BOXCHOCOLATE 14"" (57314CH)
- TRUPER Truper 7598501 9 x 6 x 48 in. Steel Post Hole Digger Steel; Assorted (7598501)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- Ultrasite Patio Furniture