Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 72 in. L, 48 in. H, Green
Mfr # PB 6GRECOLE
Zoro # G3365577
product price: $731.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Surface Material Recycled Plastic
- Load Rating (Lb.) 3,000 lb
- Overall Height 33 1/2 in
- Color Green
- Frame Material Recycled Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6GRECOLE
- Zoro # G3365577
- UPC # 845720011840
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 33 1/2 in |
Overall Depth | 26 7/8 in |
Length | 72 in |
Board Dimensions | 2 in x 6 in |
Overall Length | 72 in |
Board Width | 6 in |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 26 7/8 in, Overall Height 33 1/2 in, Overall Length 72 in, Seat Color Green, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 3,000 lb, Frame Color Black, Surface Texture Plank, Board Width 6 in, Includes Mounting Hardware No, Product Type Outdoor Bench, Arm Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Granular Ice Melt, 45 lb., Drum (149433)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Blue Handles (21245)
- MTD Kit-Oil Seal 12155 (1915308)
- CHAMPION SPORTS Badminton Net (BN1)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- LEISURE CRAFT Bench/Back, Ingroud Mount, 6ft., Green (B6WBIG-GREEN)
- Ultrasite Outdoor Benches