Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 72 in. L, 36 in. W, Green
Mfr # 922-B6-GREEN
Zoro # G3325701
product price: $1,613.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,613.99
Free 30-Day Returns
Key Features
- Surface Material Thermoplastic Coated Metal
- Load Rating (Lb.) 300 lb
- Overall Height 39 in
- Color Green
- Frame Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 922-B6-GREEN
- Zoro # G3325701
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 39 in |
Overall Depth | 27 1/4 in |
Seat Depth | 15 in |
Overall Length | 72 in |
Seat Height | 18 1/8 in |
Description
Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Green, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ideal Battery (V5)
- STENS Gasket Set For Kohler Ch25, Ch730, Ch740, Ch750, Cv25 54 755 23-S 54 755 23 (055-648)
- MTD Bag Asm Vac No Log (753-04465)
- XPOSE SAFETY 12 ft x 18 ft 5 mil Tarp, Blue, Polyethylene (BT-1218-X)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- Ultrasite Patio Furniture