Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 72 in. L, 16 in. H, Woodtone
Mfr # PB 6CEDSPOE
Zoro # G3365531
product price: $431.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Load Rating (Lb.) 3,000 lb
- Overall Height 18 in
- Color Woodtone
- Frame Material Recycled Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6CEDSPOE
- Zoro # G3365531
- UPC # 845720011888
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 23 in |
Height | 16 in |
Length | 72 in |
Width | 24 in |
Board Dimensions | 2 in x 4 in |
Board Width | 4 in |
Overall Length | 48 in |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back No, Mounting Location Portable, Surface, Overall Depth 23 in, Overall Height 18 in, Overall Length 48 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 3,000 lb, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Board Width 4 in, Includes Mounting Hardware No, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 (BF-180)
- PELICAN Marine Chest Cooler, White/Gray, Cap.30qt. (IM30QT)
- TRECE Pherocon Unbaited AM Yellow Sticky Traps (3306-00 GE)
- UNDERHILL Underhill Gold Series PatternMaster Thumb Control Nozzle (NG250-8S)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Red (695742RD)
- Ultrasite Outdoor Benches