Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 72 in. L, 10 in. W, Woodtone
Mfr # PB 6CEDCOLE
Zoro # G3365586
product price: $753.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Load Rating (Lb.) 3,000 lb
- Overall Height 33 1/2 in
- Color Woodtone
- Frame Material Recycled Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6CEDCOLE
- Zoro # G3365586
- UPC # 845720011833
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 33 1/2 in |
Overall Depth | 26 7/8 in |
Board Dimensions | 2 in x 6 in |
Overall Length | 72 in |
Board Width | 6 in |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 26 7/8 in, Overall Height 33 1/2 in, Overall Length 72 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 3,000 lb, Frame Color Black, Surface Texture Plank, Board Width 6 in, Includes Mounting Hardware No, Product Type Outdoor Bench, Arm Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Market Umbrella, 7 ft., Forest Green (45MV57)
- SWISHER Weldment-Stump Jumper, Painted (4859TK)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- LOGO BRANDS Notre Dame Crosshatch 16 Can Cooler Tote (190-83-CR1)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- Ultrasite Outdoor Benches