Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 72 in. H, 27 in. W, Black
Mfr # 922-S6-Black
Zoro # G3502585
product price: $1,652.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,652.99
Free 30-Day Returns
Key Features
- Surface Material Thermoplastic Coated Metal
- Load Rating (Lb.) 300 lb
- Overall Height 36 1/8 in
- Color Black
- Frame Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 922-S6-Black
- Zoro # G3502585
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 36 1/8 in |
Overall Depth | 27 1/4 in |
Seat Height | 18 1/8 in |
Overall Length | 72 in |
Seat Depth | 15 in |
Description
Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 36 1/8 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Black, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Black, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Leaf Collection System for all Corded BLACK+DECKER Blower Vacs (BV-006L)
- FURREALZ Tubular Squeaker Pig Toy (ZD2114 14)
- STENS High Back Seat For John Deere Am131531 , 420-182 (420-182)
- KOHLER Fuel Filter (24 050 13-S)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ZORO SELECT Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H (4HUU1)
- Ultrasite Patio Furniture