Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 48 in. L, 36 in. H, Burgundy
Mfr # 922-B4-BURGUNDY
Zoro # G3324030
product price: $1,396.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,396.99
Free 30-Day Returns
Key Features
- Surface Material Thermoplastic Coated Metal
- Overall Height 39 1/8 in
- Color Burgundy
- Frame Material Pre-Galvanized Steel
- Overall Depth 27 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 922-B4-BURGUNDY
- Zoro # G3324030
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 39 1/8 in |
Overall Depth | 27 1/4 in |
Overall Length | 48 in |
Seat Depth | 15 in |
Seat Height | 18 1/8 in |
Description
Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 1/8 in, Overall Length 48 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Burgundy, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Burgundy, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shaft Kit-Tine Dri (GW-11602)
- DB ELECTRICAL New Ignition Switch for Case/ IH Excavator, Skid Steer, Backhoe/Loader, Trencher (240-22140)
- MTD Key Set-Universal (490-241-0008)
- SPALDING Slammerâ„¢ Flex Goal Basketball Rim (411-506)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- Ultrasite Patio Furniture