Shop All Outdoor Benches
Ultrasite
Outdoor Bench, 48 in. L, 36 in., Black
Mfr # 922-S4-Black
Zoro # G3502591
product price: $1,521.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,521.99
Free 30-Day Returns
Key Features
- Surface Material Thermoplastic Coated Metal
- Load Rating (Lb.) 300 lb
- Overall Height 36 1/8 in
- Color Black
- Frame Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 922-S4-Black
- Zoro # G3502591
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 36 1/8 in |
Overall Depth | 27 1/4 in |
Overall Length | 48 in |
Seat Depth | 15 in |
Seat Height | 18 1/8 in |
Description
Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 36 1/8 in, Overall Length 48 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Black, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Black, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag for 9 feet Artificial Trees | Green Canvas (692622UCA)
- HYDE Mower Deck Scraper, 6" Handle (W92020)
- OHIO MULCH 2CUFT Cypress Mulch (112E)
- TRUE TEMPER Weed Cutter, 30 in. Handle L, Steel Blade (29450GR)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- GLOBAL EQUIPMENT 6 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277156BK)
- Ultrasite Outdoor Benches