Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Ottoman
Mfr # PB ADTRAOTWHI
Zoro # G710881248
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 21 in
- Material Resinwood
- Overall Height 15 3/8 in
- Overall Depth 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADTRAOTWHI
- Zoro # G710881248
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 21 in |
Overall Height | 15 3/8 in |
Overall Depth | 18 1/2 in |
Details
Color | White |
Item | Adirondack Ottoman |
Material | Resinwood |
Compatible Manufacturer Part Number | PB ADSEAWHI |
Surface Texture | Slat |
Product Type | Adirondack Ottoman |
Description
Adirondack Ottoman, Color White, Material Resinwood, Overall Height 15 3/8 in, Overall Width 21 in, Overall Depth 18 1/2 in, Compatible Grainger Part Number 817KD7, Compatible Manufacturer Part Number PB ADSEAWHI, Surface Texture Slat, Product Type Adirondack Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Lithium-Ion Battery, 18V, 5.2 Ah (FZAAEM)
- EGO Walk Behind Mower, Push Type, 56V (LM2100)
- NYLGLO Iowa State Flag, 3x5 Ft (141760)
- SUNBELT BLADE-MOWER, XHT, 21.4", 0.797 21.5" x3" x1" (A-B1JD5019)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Black Poly Resin Deep Chair-Charcoal Cushions (JJ-C14021-BK-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Style Ottoman (JJ-C14309-BK-GG)
- INTERNATIONAL CARAVAN San Tropez Resin Wicker Aluminum Rocker, Mocha (4007-1CH-MO)
- AMERIHOME Canvas and Bamboo Butterfly Chair, White (BFCBCW)
- INTERNATIONAL CARAVAN Rattan Swivel Rocker with Micro Suede Cushion, Lemon (3310-MS-LM)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- Ultrasite Outdoor Chairs