Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Ottoman
Mfr # PB ADTRAOTGRE
Zoro # G910881338
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resinwood
- Overall Height 15 3/8 in
- Color Green
- Overall Width 21 in
- Product Type Adirondack Ottoman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADTRAOTGRE
- Zoro # G910881338
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 15 3/8 in |
Overall Width | 21 in |
Overall Depth | 18 1/2 in |
Details
Item | Adirondack Ottoman |
Material | Resinwood |
Color | Green |
Product Type | Adirondack Ottoman |
Compatible Manufacturer Part Number | PB ADSEAGRE |
Surface Texture | Slat |
Description
Adirondack Ottoman, Color Green, Material Resinwood, Overall Height 15 3/8 in, Overall Width 21 in, Overall Depth 18 1/2 in, Compatible Grainger Part Number 817KE0, Compatible Manufacturer Part Number PB ADSEAGRE, Surface Texture Slat, Product Type Adirondack Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Walking Horse Single Twist Bit (1344)
- GOFIT Ankle Weights (Adjusts from 1lb to 10lbs) (GF-10W)
- STENS 946-1132 Control Cable For Mtd 200 400 500 Series Push Walk (290-851)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- FROST KING Lawn Chair Webbing Green (PW39G)
- INTERNATIONAL CARAVAN Rattan Swivel Rocker with Micro Suede Cushion, Java (3310-MS-JV)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- SUNCAST Elements Adirondack Glider with Storage and Two-Tone Dove Gray and Ice Cube collection (BMGL1020)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- RIO BRANDS FOLD CHAISE LOUNGE STL (BY405-0154)
- Ultrasite Patio Furniture