Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Ottoman
Mfr # PB ADTRAOTCED
Zoro # G210881359
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 3/8 in
- Color Cedar
- Material Resinwood
- Overall Width 21 in
- Compatible Manufacturer Part Number PB ADSEACED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADTRAOTCED
- Zoro # G210881359
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 15 3/8 in |
Overall Width | 21 in |
Overall Depth | 18 1/2 in |
Details
Color | Cedar |
Material | Resinwood |
Item | Adirondack Ottoman |
Compatible Manufacturer Part Number | PB ADSEACED |
Product Type | Adirondack Ottoman |
Surface Texture | Slat |
Description
Adirondack Ottoman, Color Cedar, Material Resinwood, Overall Height 15 3/8 in, Overall Width 21 in, Overall Depth 18 1/2 in, Compatible Grainger Part Number 817KD8, Compatible Manufacturer Part Number PB ADSEACED, Surface Texture Slat, Product Type Adirondack Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-CON D-Con Bait Station and Bait For Mice , 2PK (1920089545)
- ARS Replacement Rod End Cylinder for ARS Heavy-duty Long-reach Pruners (SP-LA43)
- SNOWEX Snow Shovel, 46 in Fiberglass D-Grip Handle, Polyethylene Blade Material, 36 in Blade Width (SP-36)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1012-X)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- INTERNATIONAL CARAVAN Camelback Resin Wicker Rocker, Antique Pecan (3182-1CH-AP)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD632009D-2-GG)
- MANHATTAN COMFORT Spezia Freestanding Steel and Rattan Outdoor Egg Chair with Cushions in Cream (OD-HC002-CR)
- AMERIHOME Double Seat Glider Chair (MCDSG)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- Ultrasite Outdoor Chairs