Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Ottoman
Mfr # PB ADTRAOTBLU
Zoro # G710881262
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Overall Height 15 3/8 in
- Overall Width 21 in
- Material Resinwood
- Compatible Manufacturer Part Number PB ADSEABLU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADTRAOTBLU
- Zoro # G710881262
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 15 3/8 in |
Overall Width | 21 in |
Overall Depth | 18 1/2 in |
Details
Color | Blue |
Item | Adirondack Ottoman |
Material | Resinwood |
Compatible Manufacturer Part Number | PB ADSEABLU |
Product Type | Adirondack Ottoman |
Surface Texture | Slat |
Description
Adirondack Ottoman, Color Blue, Material Resinwood, Overall Height 15 3/8 in, Overall Width 21 in, Overall Depth 18 1/2 in, Compatible Grainger Part Number 817KD9, Compatible Manufacturer Part Number PB ADSEABLU, Surface Texture Slat, Product Type Adirondack Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Vari-Spacing Clamps (QJ111-3/4)
- LOGO BRANDS Philadelphia Eagles Inflatable Mascot (624-100-M)
- CORONA TOOLS High Performance Vine Lopper, 19" (AL 8321)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- QUIK SHADE Green Kids Chair (167577PK8)
- INTERNATIONAL CARAVAN Camelback Resin Wicker Rocker, Antique Pecan (3182-1CH-AP)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chaise Lounge Cushion Combo, 74"L x 23”W x 3”T (62-056-LCHARC-EC)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- ADAMS Chair Kids Adirondack Pool Blue Polypropylene Frame Adirondack (8460-21-3731)
- Ultrasite Patio Club Chairs & Chaise Lounges