Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Clearwater Adirondack Chair
Mfr # PB ADCLRWHI
Zoro # G710880951
product price: $554.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Resistance Properties UV Resistant
- Number of Chairs 1
- Seat Width 20 1/2 in
- Frame Material Resinwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADCLRWHI
- Zoro # G710880951
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Width | 20 1/2 in |
Seat Height | 29 1/2 in |
Chair Height | 53 5/8 in |
Back Width | 22 1/2 in |
Details
Finish | Vandal Resistant |
Item | Adirondack Chair |
Resistance Properties | UV Resistant |
Number of Chairs | 1 |
Frame Material | Resinwood |
Features | 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized |
Chair Weight | 78 lb |
Rockable | Not Rocking |
Seat Color | White |
Number of Seating Positions | 1 |
Assembly | Unassembled |
Product Type | Adirondack Chair |
Includes Assembly Tools | No |
Includes Footrest | No Footrest |
Seat Material | Resinwood |
Frame Color | White |
Description
Adirondack Chair, Assembly Unassembled, Back Width 22 1/2 in, Chair Height 53 5/8 in, Chair Weight 78 lb, Features 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color White, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Georgia Repeating Mini-Size Rubber Football (142-93MR-3)
- ZORO SELECT Electric Fence, 17 Ga., Length 2640 Ft. (4LVR2)
- AFTERMARKET 2-pc Jumper Cable Ends (BCW90-0039)
- FIMCO Tank Hold Down Leg Clip (5038698)
- WOODARD CM Uptown Coil Spr Rocker (RXWD-25)
- CROSLEY FURNITURE Ridgeland Outdoor Metal Loveseat Glider, Bright Red Gloss (CO1032-RE)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- BOOK PUBLISHING CO Adult Rocking Chair - Cherry (GR301208)
- CSC SPRING PORCHSWNG7.25""CD2 (SP 9678)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- Ultrasite Patio Furniture