Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Clearwater Adirondack Chair
Mfr # PB ADCLRCED
Zoro # G610881034
product price: $554.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Rockable Not Rocking
- Frame Color Cedar
- Includes Assembly Tools No
- Seat Color Cedar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADCLRCED
- Zoro # G610881034
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Width | 20 1/2 in |
Back Width | 22 1/2 in |
Chair Height | 53 5/8 in |
Seat Height | 29 1/2 in |
Details
Item | Adirondack Chair |
Finish | Vandal Resistant |
Rockable | Not Rocking |
Frame Color | Cedar |
Includes Assembly Tools | No |
Seat Color | Cedar |
Assembly | Unassembled |
Number of Seating Positions | 1 |
Seat Material | Resinwood |
Resistance Properties | UV Resistant |
Frame Material | Resinwood |
Number of Chairs | 1 |
Chair Weight | 78 lb |
Product Type | Adirondack Chair |
Includes Footrest | No Footrest |
Features | 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized |
Description
Adirondack Chair, Assembly Unassembled, Back Width 22 1/2 in, Chair Height 53 5/8 in, Chair Weight 78 lb, Features 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color Cedar, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color Cedar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Catnip Rainbow Mouse Toy (32002)
- AFTERMARKET S108091 Breather Plug, M10 X 1 Mm Thread Fits Steyr (S.108091-SPX_4)
- OREGON #3-1/2 Starter Rope, 200 Ft (31-232)
- MIDWEST RAKE Straight Lute, 36", 82", Wrap (56039)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- QUIK SHADE Green Kids Chair (167577PK8)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black (BFCBCBLK)
- OASIS Solid Wood Adirondack Chair (OA2821905)
- GRACIOUS LIVING Adirondack II Adirondack Chair, 2934 in W, 3514 in D, 3312 in H, Resin Seat (11617-26ADI)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- Ultrasite Outdoor Chairs