Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Chair, Expanded, 30H, Green
Mfr # 953-V-Green
Zoro # G3041991
product price: $491.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Color Green
- Width 22 in
- Height 32 in
- Construction Thermoplastic Coated Steel
- Features Contoured Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 953-V-Green
- Zoro # G3041991
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 22 in |
Height | 32 in |
Depth | 24 in |
Overall Width | 22" |
Overall Height | 32" |
Overall Depth | 24" |
Chair Depth | 25 1/2 in |
Seat Height | 18 in |
Chair Height | 35 1/2 in |
Seat Width | 18 in |
Back Height | 35 1/2 in |
Seat Depth | 25 1/2 in |
Back Width | 17 5/8 in |
Chair Width | 21 7/8 in |
Description
Patio Chair, Assembly Unassembled, Back Width 17 5/8 in, Chair Height 35 1/2 in, Features Contoured Seat, Finish Powder Coated, Frame Color Green, Frame Material Steel, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color Green, Seat Depth 25 1/2 in, Seat Height 18 in, Seat Material Steel, Seat Width 18 in, Chair Depth 25 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- MTD Cable-Clutch (946-1116A)
- OFF OFF! Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (01810)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- ELK SIGNATURE Teak Outdoor Folding Footrest (6517515AS)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Lark Outdoor Stackable Side Chair with Faux Teak Poly Slats (XU-DG-HW6036-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- Ultrasite Outdoor Chairs