Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 8GRATRA
Zoro # G110881664
product price: $1,055.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,055.99
Free 30-Day Returns
Key Features
- Overall Height 17 1/4 in
- Frame Material Steel
- Overall Depth 14 3/4 in
- Series Trailside
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8GRATRA
- Zoro # G110881664
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 1/4 in |
Overall Depth | 14 3/4 in |
Overall Length | 96 in |
Details
Item | Outdoor Bench |
Frame Material | Steel |
Series | Trailside |
Frame Color | Black |
Surface Texture | Plank |
Seat Color | Gray |
Seat Structural Material | Vandal Resistant Resinwood |
Product Type | Outdoor Bench |
Includes Back | No |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location Surface, Overall Depth 14 3/4 in, Overall Height 17 1/4 in, Overall Length 96 in, Seat Color Gray, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNYPADS Lennypads 4872LPT 48 x 72 in. King Size Washable Pet Pad - Tan Plaid (4872LPT)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 77 Drive Links (18HX077E)
- DURAFLAMEWBOY 8.8LB Cowboy Charcoal (26088)
- KOHLER Module Ignition (17 584 03-S)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- VESTIL Expanded Metal Bench, 96", Black (BEN-MX-96-BK)
- Ultrasite Outdoor Benches