Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 8GRANEW
Zoro # G710880913
product price: $998.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Overall Height 33 3/8 in
- Frame Material Recycled Plastic
- Overall Depth 28 in
- Series Newport
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8GRANEW
- Zoro # G710880913
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 33 3/8 in |
Overall Depth | 28 in |
Overall Length | 96 in |
Details
Item | Outdoor Bench |
Frame Material | Recycled Plastic |
Series | Newport |
Frame Color | Black |
Includes Back | Yes |
Seat Structural Material | Vandal Resistant Resinwood |
Surface Texture | Plank |
Seat Color | Gray |
Product Type | Outdoor Bench |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 28 in, Overall Height 33 3/8 in, Overall Length 96 in, Seat Color Gray, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Clamp For Connecting Hose To Handle (4074500)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- ZORO SELECT Nozzle, 1/4 In Male 15 Deg Yellow 5.5 (NZ15055QC)
- STRUCTRON 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49563GR)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Portable Park Bench, No Back, Green (942P-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- Ultrasite Outdoor Benches