Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 8GRABFHER
Zoro # G010881658
product price: $1,433.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,433.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Depth 24 1/8 in
- Frame Material Cast Aluminum
- Series Heritage
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8GRABFHER
- Zoro # G010881658
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 30 in |
Overall Depth | 24 1/8 in |
Overall Length | 96 in |
Details
Item | Heritage Outdoor Bench |
Frame Material | Cast Aluminum |
Series | Heritage |
Frame Color | Black |
Includes Back | Yes |
Seat Color | Gray |
Surface Texture | Plank |
Seat Structural Material | Vandal Resistant Resinwood |
Product Type | Outdoor Bench |
Description
Heritage Outdoor Bench, Frame Material Cast Aluminum, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 24 1/8 in, Overall Height 30 in, Overall Length 96 in, Seat Color Gray, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Rail Sleeve, Steel, 1-5/8 In Dia. (4LVJ8)
- SEGOMO TOOLS 328 Feet (100 Meter) Garden Plant Tie Reel w/Cutter (9007142B)
- SCOTTS LAWNS 15M ZeroP TBWeedFeed (25009)
- AFTERMARKET Radiator Cap (RW0021-292B)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- ALATERRE FURNITURE Bristol Acacia Wood Outdoor Double Seat Bench with Attached Table (ANBR01ANO)
- Ultrasite Outdoor Benches