Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 8CEDBFHERBAC
Zoro # G710880920
product price: $1,055.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,055.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Frame Material Cast Aluminum
- Overall Depth 21 5/8 in
- Series Heritage
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8CEDBFHERBAC
- Zoro # G710880920
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Overall Depth | 21 5/8 in |
Overall Length | 96 in |
Details
Item | Outdoor Bench |
Frame Material | Cast Aluminum |
Series | Heritage |
Frame Color | Black |
Surface Texture | Plank |
Seat Color | Cedar |
Includes Back | No |
Product Type | Outdoor Bench |
Seat Structural Material | Vandal Resistant Resinwood |
Description
Outdoor Bench, Frame Material Cast Aluminum, Includes Back No, Mounting Location Portable, Surface, Overall Depth 21 5/8 in, Overall Height 17 in, Overall Length 96 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Twin Bagger - 38 (OEM-190-180A)
- FIEBING CO 4-Way Care Leather Conditioner (CARE00P008Z)
- BRIGGS & STRATTON KIT, MAINTENANCE (84002316)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, Grn (4HUU9)
- CREEKVINE DESIGNS 5 ft Treated Pine Trestle Garden Bench (FB60TCVD)
- Ultrasite Patio Furniture