Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 8BROTRA
Zoro # G610881560
product price: $1,055.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,055.99
Free 30-Day Returns
Key Features
- Overall Height 17 1/4 in
- Overall Depth 14 3/4 in
- Frame Material Steel
- Series Trailside
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8BROTRA
- Zoro # G610881560
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 1/4 in |
Overall Depth | 14 3/4 in |
Overall Length | 96 in |
Details
Item | Outdoor Bench |
Frame Material | Steel |
Series | Trailside |
Frame Color | Black |
Seat Structural Material | Vandal Resistant Resinwood |
Product Type | Outdoor Bench |
Includes Back | No |
Surface Texture | Plank |
Seat Color | Brown |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location Surface, Overall Depth 14 3/4 in, Overall Height 17 1/4 in, Overall Length 96 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20260)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820BH)
- LOGO BRANDS Baltimore Orioles Sweatshirt Blanket (504-74)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-20X30)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- LIFETIME PRODUCTS Lifetime® Glider Bench, Gray (60276)
- TENNSCO Bench Pedestal, 16-1/4 in, Gray (LBP-1 MED GRAY)
- Ultrasite Patio Furniture