Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 8BROGFHERBAC
Zoro # G110881176
product price: $1,055.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,055.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Depth 21 5/8 in
- Frame Material Cast Aluminum
- Frame Color Green
- Series Heritage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8BROGFHERBAC
- Zoro # G110881176
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Overall Depth | 21 5/8 in |
Overall Length | 96 in |
Details
Item | Outdoor Bench |
Frame Material | Cast Aluminum |
Frame Color | Green |
Series | Heritage |
Surface Texture | Plank |
Seat Structural Material | Vandal Resistant Resinwood |
Includes Back | No |
Product Type | Outdoor Bench |
Seat Color | Brown |
Description
Outdoor Bench, Frame Material Cast Aluminum, Includes Back No, Mounting Location Portable, Surface, Overall Depth 21 5/8 in, Overall Height 17 in, Overall Length 96 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Green, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANIC TRADITIONS Bone Meal Plant Food 4Lb (BM04)
- MTD Pre-Cleaner Filter (BS-697015)
- RAIN BIRD TUBING 1/2"" 100 FT (T63100-BULK)
- STENS Hi-Lift Blade For Kubota Belly Mower Deck Requires 3 For 48" Deck (330-005)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench, Backless (BE-DI01200)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, Grn (4HUU9)
- Ultrasite Outdoor Benches