Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 8BROBFHER
Zoro # G310881617
product price: $1,433.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,433.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Depth 24 1/8 in
- Frame Material Cast Aluminum
- Series Heritage
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 8BROBFHER
- Zoro # G310881617
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 30 in |
Overall Depth | 24 1/8 in |
Overall Length | 96 in |
Details
Item | Heritage Outdoor Bench |
Frame Material | Cast Aluminum |
Series | Heritage |
Frame Color | Black |
Includes Back | Yes |
Seat Color | Brown |
Product Type | Outdoor Bench |
Seat Structural Material | Vandal Resistant Resinwood |
Surface Texture | Plank |
Description
Heritage Outdoor Bench, Frame Material Cast Aluminum, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 24 1/8 in, Overall Height 30 in, Overall Length 96 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Post Hinge, 2-3/8" (328530C)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-10X20)
- STRUCTRON #2 14 ga Standard Step Round Point Shovel, Steel Blade, 40 in L Yellow Fiberglass Handle (49632GR)
- GILMOUR CONNECTOR M/F BRASS 3/4"" (800774-1002)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Portable Park Bench, No Back, Green (942P-V6-GREEN)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- Ultrasite Patio Furniture