Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 6GREBFHERBAC
Zoro # G610881225
product price: $787.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Depth 21 5/8 in
- Frame Material Cast Aluminum
- Series Heritage
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6GREBFHERBAC
- Zoro # G610881225
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Overall Depth | 21 5/8 in |
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Cast Aluminum |
Series | Heritage |
Frame Color | Black |
Seat Structural Material | Vandal Resistant Resinwood |
Product Type | Outdoor Bench |
Includes Back | No |
Surface Texture | Plank |
Seat Color | Green |
Description
Outdoor Bench, Frame Material Cast Aluminum, Includes Back No, Mounting Location Portable, Surface, Overall Depth 21 5/8 in, Overall Height 17 in, Overall Length 72 in, Seat Color Green, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Throttle (946-0513B)
- DB ELECTRICAL Ignition Switch For Massey Ferguson 1100, 1130, 135, 150, 165 (1200-0908)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- Ultrasite Outdoor Benches