Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 6GRANEW
Zoro # G410881197
product price: $798.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Overall Height 33 3/8 in
- Overall Depth 28 in
- Frame Material Recycled Plastic
- Series Newport
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6GRANEW
- Zoro # G410881197
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 33 3/8 in |
Overall Depth | 28 in |
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Recycled Plastic |
Series | Newport |
Frame Color | Black |
Surface Texture | Plank |
Includes Back | Yes |
Product Type | Outdoor Bench |
Seat Color | Gray |
Seat Structural Material | Vandal Resistant Resinwood |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 28 in, Overall Height 33 3/8 in, Overall Length 72 in, Seat Color Gray, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Roll Pin Kit 415-307 For 375 Piece Kit (415-307)
- BIONIC STEEL 0.62 in. Dia. x 100 ft. Pro Heavy-Duty Stainless Steel Garden Hose, Silver (6028360)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Orange (69817)
- AFTERMARKET PTO Quick Release Yoke Pin Assembly (CLO70-0533)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Portable Park Bench, No Back, Green (942P-V6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- Ultrasite Outdoor Benches