Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 6GRABFHERBAC
Zoro # G810881087
product price: $898.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Frame Material Cast Aluminum
- Overall Depth 21 5/8 in
- Frame Color Black
- Series Heritage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6GRABFHERBAC
- Zoro # G810881087
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Overall Depth | 21 5/8 in |
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Cast Aluminum |
Frame Color | Black |
Series | Heritage |
Surface Texture | Plank |
Includes Back | No |
Product Type | Outdoor Bench |
Seat Structural Material | Vandal Resistant Resinwood |
Seat Color | Gray |
Description
Outdoor Bench, Frame Material Cast Aluminum, Includes Back No, Mounting Location Portable, Surface, Overall Depth 21 5/8 in, Overall Height 17 in, Overall Length 72 in, Seat Color Gray, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFER BRAND Critter Ridder Animal Repellent Granules For Most Animal Types 2 lb (5926)
- ZORO APPROVED SUPPLIER Artesian Spas Top Load Replacement Spa Filter Compatible Cartridge PA35-F2M/7CH-322/FC-0420 (WS.ARS0420)
- AGRI-FAB Zero-Turn Handle/Bucket Bracket (45-0572)
- LINK HANDLES 54 in Wood Shovel Replacement Handle (66713)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench with Back, Surface Mount (BE-DG01200)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- Ultrasite Patio Furniture