Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 6CEDTRAING
Zoro # G310881419
product price: $816.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Overall Height 17 1/4 in
- Frame Material Steel
- Overall Depth 14 3/4 in
- Series Trailside
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6CEDTRAING
- Zoro # G310881419
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 1/4 in |
Overall Depth | 14 3/4 in |
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Steel |
Series | Trailside |
Frame Color | Black |
Product Type | Outdoor Bench |
Seat Color | Cedar |
Includes Back | No |
Surface Texture | Plank |
Seat Structural Material | Vandal Resistant Resinwood |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location In-Ground, Overall Depth 14 3/4 in, Overall Height 17 1/4 in, Overall Length 72 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, Idler (1721133SM)
- JONES STEPHENS Brass Garden Hose Cap, Washr, No Lead, 3/4" (G20155)
- VICTORY Electrostatic Handheld Sprayer, Cordless (VP200ES)
- JONATHAN GREEN & SONS 15M Acid MagICal Fert (11352)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Portable Park Bench, No Back, Green (942P-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- DURAMAX Ashton Convertible Table / Bench (68070)
- Ultrasite Patio Furniture