Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 6CEDNEW
Zoro # G010881184
product price: $798.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Overall Height 33 3/8 in
- Frame Material Recycled Plastic
- Overall Depth 28 in
- Frame Color Black
- Series Newport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6CEDNEW
- Zoro # G010881184
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 33 3/8 in |
Overall Depth | 28 in |
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Recycled Plastic |
Frame Color | Black |
Series | Newport |
Surface Texture | Plank |
Seat Structural Material | Vandal Resistant Resinwood |
Seat Color | Cedar |
Includes Back | Yes |
Product Type | Outdoor Bench |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 28 in, Overall Height 33 3/8 in, Overall Length 72 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Yellow, 6 Yard Roll/Box (10-1000)
- BIRD-X Bird Repellent Net, 25 ft. x 25 ft. (NET-PE-25-25)
- ZORO SELECT 12 x 16 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA7)
- JACKS IMPORTS Tom Thumb Copper Roller Bit 5-1/2" (1240-5-1/2)
- ULTRASITE Portable Park Bench, No Back, Green (942P-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- DPI DPI D68 BE116BLK Solera Bench; Black (D68 BE116BLK)
- Ultrasite Outdoor Benches