Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 6CEDBFHER
Zoro # G710881453
product price: $1,174.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,174.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Frame Material Cast Aluminum
- Overall Depth 24 1/8 in
- Frame Color Black
- Series Heritage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6CEDBFHER
- Zoro # G710881453
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 30 in |
Overall Depth | 24 1/8 in |
Overall Length | 72 in |
Details
Item | Heritage Outdoor Bench |
Frame Material | Cast Aluminum |
Frame Color | Black |
Series | Heritage |
Product Type | Outdoor Bench |
Seat Structural Material | Vandal Resistant Resinwood |
Includes Back | Yes |
Seat Color | Cedar |
Surface Texture | Plank |
Description
Heritage Outdoor Bench, Frame Material Cast Aluminum, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 24 1/8 in, Overall Height 30 in, Overall Length 72 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Magnum 1-1/4 in. Swivel Set, Fits 1-1/4 in. Gun Slings (14512)
- DB ELECTRICAL New Complete Tractor Seat for John Deere X300 Riding Mower AM136044 (3010-0061)
- CLASSIC ACCESSORIES Veranda Water-Resistant 19" Round Smoker Grill Cover (73002)
- BRIGGS & STRATTON Screw, 690700 (690700)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- FROG FURNISHINGS Cedar 4' Newport Bench (PB 4CEDNEW)
- Ultrasite Patio Furniture