Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 6BRONEW
Zoro # G110880919
product price: $707.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$707.99
Free 30-Day Returns
Key Features
- Overall Height 33 3/8 in
- Overall Depth 28 in
- Frame Material Recycled Plastic
- Series Newport
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6BRONEW
- Zoro # G110880919
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 33 3/8 in |
Overall Depth | 28 in |
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Recycled Plastic |
Series | Newport |
Frame Color | Black |
Surface Texture | Plank |
Seat Structural Material | Vandal Resistant Resinwood |
Seat Color | Brown |
Product Type | Outdoor Bench |
Includes Back | Yes |
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 28 in, Overall Height 33 3/8 in, Overall Length 72 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Tele Pruning Pruner (92406935)
- MASTER LOCK Valve/Electrical Kit, Red, Cloth Case (S1010VE410KA)
- A & I PRODUCTS BLADE-MOWER, XHT, 18", 15/16", NOTCH 18" x2.5" x0.1" (A-B1EM1883)
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736702000)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- GARDENISED Outdoor Weather Resistant Seating Bench, Bronze Front Porch Park Bench Lawn Decor, Cast Aluminum Park Bench for Yard, Patio, Garden and Deck (QI004260.BZ)
- FROG FURNISHINGS Brown 4' Comfort Park Avenue Bench (PB 4BROCPAE)
- Ultrasite Outdoor Benches