Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 6BROGFHERBAC
Zoro # G310881006
product price: $787.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Depth 21 5/8 in
- Frame Material Cast Aluminum
- Frame Color Green
- Series Heritage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6BROGFHERBAC
- Zoro # G310881006
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Overall Depth | 21 5/8 in |
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Cast Aluminum |
Frame Color | Green |
Series | Heritage |
Includes Back | No |
Seat Structural Material | Vandal Resistant Resinwood |
Surface Texture | Plank |
Product Type | Outdoor Bench |
Seat Color | Brown |
Description
Outdoor Bench, Frame Material Cast Aluminum, Includes Back No, Mounting Location Portable, Surface, Overall Depth 21 5/8 in, Overall Height 17 in, Overall Length 72 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Green, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RCA25G25N-PKG)
- CROWN PRODUCTS Poopy Pouch Steel Pet Waste Bag Dispenser for Rolled Bags, Monarch (PP-DSP-3R200)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-12X20)
- MIRACLE LED Ultra Grow LED Clamp-On Grow Light Kit w (601291)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Portable Park Bench, No Back, Green (942P-V6-GREEN)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- Ultrasite Patio Furniture