Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 4GRETRAING
Zoro # G910881420
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 1/4 in
- Frame Material Steel
- Overall Depth 14 3/4 in
- Frame Color Black
- Series Trailside
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # PB 4GRETRAING
- Zoro # G910881420
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 1/4 in |
Overall Depth | 14 3/4 in |
Overall Length | 48 in |
Details
Item | Outdoor Bench |
Frame Material | Steel |
Frame Color | Black |
Series | Trailside |
Seat Color | Green |
Seat Structural Material | Vandal Resistant Resinwood |
Includes Back | No |
Product Type | Outdoor Bench |
Surface Texture | Plank |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location In-Ground, Overall Depth 14 3/4 in, Overall Height 17 1/4 in, Overall Length 48 in, Seat Color Green, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Coupling KitMotor Side (AR1380331)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-30X40)
- ZORO SELECT Foot-Actuated Sewer Valve, 8 gpm (AL0124722810)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Red (262077RD)
- TENNSCO Bench Pedestal, 16-1/4 in, Sand (LBP-1 SAND)
- Ultrasite Outdoor Benches