Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 4GREGFHER
Zoro # G210880932
product price: $991.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Frame Material Cast Aluminum
- Overall Depth 24 1/8 in
- Frame Color Green
- Series Heritage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 4GREGFHER
- Zoro # G210880932
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 30 in |
Overall Depth | 24 1/8 in |
Overall Length | 48 in |
Details
Item | Heritage Outdoor Bench |
Frame Material | Cast Aluminum |
Frame Color | Green |
Series | Heritage |
Seat Color | Green |
Product Type | Outdoor Bench |
Surface Texture | Plank |
Includes Back | Yes |
Seat Structural Material | Vandal Resistant Resinwood |
Description
Heritage Outdoor Bench, Frame Material Cast Aluminum, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 24 1/8 in, Overall Height 30 in, Overall Length 48 in, Seat Color Green, Seat Structural Material Vandal Resistant Resinwood, Frame Color Green, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- OREGON Low Prof, Semi Chisel Chain, 8", 33Drv Link (S33)
- WATER RIGHT Garden Hose 50 Ft 600 Series - Eggplant (PSH3-050-EP)
- FERTI-LOME Tree & Shrub Drench Liquid Systemic Insecticide 16 oz (11205)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- Ultrasite Outdoor Benches