Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 4CEDTRA
Zoro # G110880957
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 1/4 in
- Overall Depth 14 3/4 in
- Frame Material Steel
- Series Trailside
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 4CEDTRA
- Zoro # G110880957
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 1/4 in |
Overall Depth | 14 3/4 in |
Overall Length | 48 in |
Details
Item | Outdoor Bench |
Frame Material | Steel |
Series | Trailside |
Frame Color | Black |
Seat Color | Cedar |
Surface Texture | Plank |
Includes Back | No |
Seat Structural Material | Vandal Resistant Resinwood |
Product Type | Outdoor Bench |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location Surface, Overall Depth 14 3/4 in, Overall Height 17 1/4 in, Overall Length 48 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 60" Iowa State Grill Cover (GC60IowaSt)
- BRIGGS & STRATTON Vacuum Hose (793147)
- JR PRODUCTS JR Products 12825 Momentary-On/Off/Momentary-On Switch - Black (12825)
- ILC Replacement For FISHER PRICE, M78732769 (M7873-2769)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- LIVING ACCENTS Brown Steel Frame Bench Glider (H22SK2260)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- Ultrasite Patio Furniture