Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 4CEDGFHERBAC
Zoro # G310881709
product price: $778.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Frame Material Cast Aluminum
- Overall Depth 21 5/8 in
- Series Heritage
- Frame Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 4CEDGFHERBAC
- Zoro # G310881709
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Overall Depth | 21 5/8 in |
Overall Length | 48 in |
Details
Item | Outdoor Bench |
Frame Material | Cast Aluminum |
Series | Heritage |
Frame Color | Green |
Surface Texture | Plank |
Seat Color | Cedar |
Includes Back | No |
Seat Structural Material | Vandal Resistant Resinwood |
Product Type | Outdoor Bench |
Description
Outdoor Bench, Frame Material Cast Aluminum, Includes Back No, Mounting Location Portable, Surface, Overall Depth 21 5/8 in, Overall Height 17 in, Overall Length 48 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Frame Color Green, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Real One - Repair Kit (632347)
- ILC Replacement for Ezgo / Cushman / Textron 646314 (646314 EZGO / CUSHMAN / TEXTRON)
- FLASH FURNITURE Blue Padded Reclining Stadium Chair with Armrests (FV-FA090-BL-GG)
- MIDWEST AIR TECH/IMPORT 72x50' 4x2 Weld Wire (308304B)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- CREEKVINE DESIGNS 6 ft Treated Pine Trestle Garden Bench (FB72TCVD)
- Ultrasite Outdoor Benches