Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 4CEDBFHER
Zoro # G610881133
product price: $991.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Depth 24 1/8 in
- Frame Material Cast Aluminum
- Frame Color Black
- Series Heritage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 4CEDBFHER
- Zoro # G610881133
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 30 in |
Overall Depth | 24 1/8 in |
Overall Length | 48 in |
Details
Item | Heritage Outdoor Bench |
Frame Material | Cast Aluminum |
Frame Color | Black |
Series | Heritage |
Seat Structural Material | Vandal Resistant Resinwood |
Surface Texture | Plank |
Seat Color | Cedar |
Product Type | Outdoor Bench |
Includes Back | Yes |
Description
Heritage Outdoor Bench, Frame Material Cast Aluminum, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 24 1/8 in, Overall Height 30 in, Overall Length 48 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER Scented Bug & Fly Ribbon (9144B4)
- MTD Shoe-Deluxe Skid (731-11514)
- A.R. NORTH AMERICA RCV, Pump Package Boxed (RCV3G27-PKG)
- EGO 16 in 56 V 5.0Ah Battery Chain Saw (CS1604)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- GT GRANDSTANDS BY ULTRAPLAY 6' Aluminum Team Bench without Back, Portable (BE-DI00600)
- LIFETIME PRODUCTS Lifetime® Glider Bench, Gray (60276)
- Ultrasite Outdoor Benches