Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 4BROGFHERBAC
Zoro # G710881231
product price: $715.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Frame Material Cast Aluminum
- Overall Depth 21 5/8 in
- Series Heritage
- Frame Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 4BROGFHERBAC
- Zoro # G710881231
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Overall Depth | 21 5/8 in |
Overall Length | 48 in |
Details
Item | Outdoor Bench |
Frame Material | Cast Aluminum |
Series | Heritage |
Frame Color | Green |
Surface Texture | Plank |
Product Type | Outdoor Bench |
Includes Back | No |
Seat Structural Material | Vandal Resistant Resinwood |
Seat Color | Brown |
Description
Outdoor Bench, Frame Material Cast Aluminum, Includes Back No, Mounting Location Portable, Surface, Overall Depth 21 5/8 in, Overall Height 17 in, Overall Length 48 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Green, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-3/8-16 X 2.0 (710-3144)
- MTD Pin-Hood Pivot (731-10070A)
- CADO PRODUCTS BLOW MOLD TOY SOLDIER32"" (76440)
- DURA-VENT Dura-Vent 4PVP-E90 4" PelletVent Pro Galvalume 90° Elbow (4PVP-E90)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- LIFETIME PRODUCTS Lifetime® Simulated Wood Convertible Bench, Gray (60253)
- LIVING ACCENTS Brown Steel Frame Bench Glider (H22SK2260)
- Ultrasite Patio Furniture