Shop All Outdoor Benches
Ultrasite
Bench
Mfr # PB 4BROGFHER
Zoro # G610880983
product price: $991.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Frame Material Cast Aluminum
- Overall Depth 24 1/8 in
- Frame Color Green
- Series Heritage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 4BROGFHER
- Zoro # G610880983
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 30 in |
Overall Depth | 24 1/8 in |
Overall Length | 48 in |
Details
Item | Heritage Outdoor Bench |
Frame Material | Cast Aluminum |
Frame Color | Green |
Series | Heritage |
Surface Texture | Plank |
Product Type | Outdoor Bench |
Includes Back | Yes |
Seat Structural Material | Vandal Resistant Resinwood |
Seat Color | Brown |
Description
Heritage Outdoor Bench, Frame Material Cast Aluminum, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 24 1/8 in, Overall Height 30 in, Overall Length 48 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Green, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg. Backing plate for 70 series (53673A)
- JR PRODUCTS JR Products 20375 Screw Covers, Pack of 14 - White (20375)
- KAMADO JOE Kamado Joe KJ-CHAR 20 lbs Natural Lump Charcoal (8368847)
- AFTERMARKET Upper Gasket Set fits Perkins U5LT0317 100442 1004 42 AR (ENH10-1168)
- ULTRASITE Outdoor Bench, 72 in. L, 16 in. H, Gray (PB 6GRASPOE)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- GARDENISED Outdoor Weather Resistant Seating Bench, Bronze Front Porch Park Bench Lawn Decor, Cast Aluminum Park Bench for Yard, Patio, Garden and Deck (QI004260.BZ)
- DURAMAX Ashton Convertible Table / Bench (68070)
- Ultrasite Patio Furniture