Shop All Ovens and Ranges
Ultrasite
Adjustable Powder Coated Steel Fire Ring
Mfr # 612
Zoro # G3505349
product price: $563.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Material Powder Coated Steel
- Overall Depth 30 in
- Overall Height 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 612
- Zoro # G3505349
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Overall Depth | 30 in |
Overall Height | 15 7/8 in |
Cooking Surface Dimensions | 285 x 285 |
Overall Length | 32 in |
Overall Diameter | 32 in |
Details
Item | Fire Ring |
Type | Adjustable |
Color | Black |
Material | Powder Coated Steel |
Burners | 1 |
Includes | Cooking Grate, Staple Anchor |
Number of Burners | 1 |
Heat Source | Charcoal |
Mount Type | Inground |
Description
Fire Ring, Heat Source Charcoal, Overall Height 15 7/8 in, Overall Diameter 32 in, Overall Depth 30 in, Overall Length 32 in, Number of Burners 1, Material Powder Coated Steel, Mount Type Inground, Color Black, Includes Cooking Grate, Staple Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522W-1)
- CHEF CRAFT Knife Paring 2 Piece (21131)
- FLOW-RITE Flow-Rite MV-02-FN01 V2 Two-Position Automatic Valve Empty/Auto - Barbed, Front Non-PEF (MV-02-FN01)
- HOBART Element, Immersion 200/240V 5000/7200W (00-119078-00007)
- ULTRASITE ADA Fire Ring, Powder Coated Steel (600H)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36S-6BN, Endurance Range, Standard Oven, Natural Gas, S/S , 6 Burners (36S-6BN)
- SUMMIT APPLIANCE DIV. Summit-Slide-In Electric Range, 30"W, Stainless Steel Doors, Black Porcelain Top (TEM210BRWY)
- UNIVEX Univex Electric Multi-Purpose Oven, 6 Trays, 10 kw, 208/240V, Digital Control (MP6TE)
- HASTINGS HOME Hastings Home 1800W Induction Cooktop, Single (452251YSN)
- COOKING PERFORMANCE GROUP Electric 36in Countertop Griddle w Thermos Controls 36in Refrigerated Base-208/240V 9000W/12000W (35136EG36CB)
- COOKING PERFORMANCE GROUP G-CPG-24-M 24in Electric Countertop Griddle - 6000W / 8000W 208 / 240V (351GCPG24M)
- Ultrasite Ovens and Ranges