Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Adirondack Rocking Chair
Mfr # PB ADCHAWHI
Zoro # G310881129
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Number of Chairs 1
- Product Type Adirondack Rocking Chair
- Seat Height 16 1/4 in
- Includes Footrest No Footrest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # PB ADCHAWHI
- Zoro # G310881129
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Height | 16 1/4 in |
Chair Height | 40 1/4 in |
Seat Width | 20 1/2 in |
Back Width | 22 1/2 in |
Details
Finish | Vandal Resistant |
Item | Adirondack Rocking Chair |
Number of Chairs | 1 |
Product Type | Adirondack Rocking Chair |
Includes Footrest | No Footrest |
Seat Material | Resinwood |
Chair Weight | 58 lb |
Includes Assembly Tools | No |
Resistance Properties | UV Resistant |
Frame Color | White |
Features | 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized |
Frame Material | Resinwood |
Number of Seating Positions | 1 |
Rockable | Rocking |
Assembly | Unassembled |
Seat Color | White |
Description
Adirondack Rocking Chair, Assembly Unassembled, Back Width 22 1/2 in, Chair Height 40 1/4 in, Chair Weight 58 lb, Features 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color White, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Adirondack Rocking Chair, Resistance Properties UV Resistant, Rockable Rocking, Seat Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENTO GEAR Deluxe in Pool Step for Above Ground Pools (KE3124607)
- MTD Tube-530/450 X 6 (490-328-0004)
- BRIGGS & STRATTON Air Filter (394019S)
- MTD Blade Tri-Cut (781-0748-0637)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- RIO Lace-Up removable Backpack Chair (GR529R-434-1)
- INTERNATIONAL CARAVAN Rattan Swivel Rocker with Micro Suede Cushion, Aqua Blue (3310-MS-AB)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 4 Pk (4-JJ-C14501-LTG-GG)
- GRACIOUS LIVING HighBack Chair, Resin, Earth (11215-32)
- INTERNATIONAL CARAVAN Rattan Ottoman with Outdoor Fabric Cushion, Vanya Paprika (3301-REO-18)
- Ultrasite Outdoor Chairs