Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Adirondack Rocking Chair
Mfr # PB ADCHACED
Zoro # G910881116
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Seat Material Resinwood
- Seat Height 16 1/4 in
- Chair Weight 58 lb
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADCHACED
- Zoro # G910881116
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Height | 16 1/4 in |
Seat Width | 20 1/2 in |
Back Width | 22 1/2 in |
Chair Height | 40 1/4 in |
Details
Item | Adirondack Rocking Chair |
Finish | Vandal Resistant |
Seat Material | Resinwood |
Chair Weight | 58 lb |
Assembly | Unassembled |
Rockable | Rocking |
Seat Color | Cedar |
Frame Material | Resinwood |
Number of Seating Positions | 1 |
Includes Footrest | No Footrest |
Number of Chairs | 1 |
Resistance Properties | UV Resistant |
Frame Color | Cedar |
Features | 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized |
Includes Assembly Tools | No |
Product Type | Adirondack Rocking Chair |
Description
Adirondack Rocking Chair, Assembly Unassembled, Back Width 22 1/2 in, Chair Height 40 1/4 in, Chair Weight 58 lb, Features 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color Cedar, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Adirondack Rocking Chair, Resistance Properties UV Resistant, Rockable Rocking, Seat Color Cedar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Dental Dinosaur Dog Toy Giant (NDD101P)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- MATABI Complete Wand (83845804)
- ECHO Chainsaw Bar 18- In (18F0AD3372C)
- JACK POST KN-10W Child Porch Rocker, White (118506)
- INTERNATIONAL CARAVAN San Tropez Resin Wicker Aluminum Rocker, Antique Pecan (4007-1CH-AP)
- ADAMS MFG RED Adirondack Chair (8371-26-3700)
- FLASH FURNITURE Black Poly Resin Deep Chair-Charcoal Cushions (JJ-C14021-BK-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- EJOY Acapulco White Woven Patio Chair for Indoor and Outdoor Use Set of 1 Piece (AcapulcoChair_White_1pc)
- Ultrasite Patio Club Chairs & Chaise Lounges